Zoro Homepage

Serpentine Belt, J, 2.208in x 10in PL, 24 Rib

  • Mfr # 100J24

  • Zoro # G116191538


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Outside Length
10 in
Top Width
2-1/5 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100J24
Zoro #
G116191538
UPC #
199453068924
Country of Origin
China

Dimensions

Outside Length
10 in
Top Width
2-1/5 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.