Serpentine Belt, J, 2.3in x 40in PL, 25 Rib
Mfr # 400J25
Zoro # G516195686
product price: $32.79
/eaKey Features
Outside Length
40 in
Top Width
2-2/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400J25
Zoro #
G516195686
UPC #
-
Country of Origin
China
Dimensions
Outside Length
40 in
Top Width
2-2/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.