Serpentine Belt, J, 2.576in x 27in PL, 28 Rib
Mfr # 270J28
Zoro # G116196724
product price: $24.79
/eaKey Features
Outside Length
27 in
Top Width
2-4/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270J28
Zoro #
G116196724
UPC #
-
Country of Origin
China
Dimensions
Outside Length
27 in
Top Width
2-4/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.