Zoro Homepage

Serpentine Belt, J, 4.416in x 40in PL, 48 Rib

  • Mfr # 400J48

  • Zoro # G016195735


product price: $62.95
/ea

Key Features

Outside Length
40 in
Top Width
4-2/5 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400J48
Zoro #
G016195735
UPC #
-
Country of Origin
China

Dimensions

Outside Length
40 in
Top Width
4-2/5 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.