Serpentine Belt, J, 6.164in x 54in PL, 67 Rib
Mfr # 540J67
Zoro # G416186975
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Outside Length
54 in
Top Width
6-1/6 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540J67
Zoro #
G416186975
UPC #
-
Country of Origin
China
Dimensions
Outside Length
54 in
Top Width
6-1/6 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.