Zoro Homepage

Serpentine Belt, J, 6.44in x 67in PL, 70 Rib

  • Mfr # 670J70

  • Zoro # G216184904


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Outside Length
67 in
Top Width
6-4/9 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670J70
Zoro #
G216184904
UPC #
190859920083
Country of Origin
China

Dimensions

Outside Length
67 in
Top Width
6-4/9 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.