Zoro Homepage

Serpentine Belt, J, 8.832in x 32in PL, 96 Rib

  • Mfr # 320J96

  • Zoro # G616186485


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Outside Length
32 in
Top Width
8-5/6 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320J96
Zoro #
G616186485
UPC #
-
Country of Origin
China

Dimensions

Outside Length
32 in
Top Width
8-5/6 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.