Serpentine Belt, JK, 1.472in x 38in PL, 16 Rib
Mfr # 380JK16
Zoro # G616198549
product price: $22.59
/eaKey Features
Outside Length
38 in
Top Width
1-1/2 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380JK16
Zoro #
G616198549
UPC #
-
Country of Origin
China
Dimensions
Outside Length
38 in
Top Width
1-1/2 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.