Serpentine Belt, K, 18.9in x 108.75in OC, 135 Rib
Mfr # 1080K135
Zoro # G216204992
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Outside Length
108 in
Top Width
18-8/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080K135
Zoro #
G216204992
UPC #
-
Country of Origin
China
Dimensions
Outside Length
108 in
Top Width
18-8/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.