Serpentine Belt, K, 2.38in x 69.25in OC, 17 Rib
Mfr # 685K17
Zoro # G516192890
product price: $40.99
/eaKey Features
Outside Length
68-1/2 in
Top Width
2-3/8 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
685K17
Zoro #
G516192890
UPC #
-
Country of Origin
China
Dimensions
Outside Length
68-1/2 in
Top Width
2-3/8 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.