Shop D&D
See all product information
Create Account
Serpentine Belt, K, 2.52in x 24.55in OC, 18 Rib
Mfr # 238K18
Zoro # G416192136
product price:Â $16.39
/eaKey Features
Top Width
2-1/2 in
Outside Length
23-4/5 in
Material
Rubber
Industry Number
238K18
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
238K18
Zoro #
G416192136
UPC #
-
Country of Origin
China
Dimensions
Top Width
2-1/2 in
Outside Length
23-4/5 in
Details
Material
Rubber
Industry Number
238K18
Reinforcing Cord Material
Polyester
V-Belt Section
K
Number of Ribs
18
Item
V-Belt
Standards
RMA
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.