Zoro Homepage

Serpentine Belt, K, 2.52in x 42.75in OC, 18 Rib

  • Mfr # 420K18

  • Zoro # G816199322


product price: $33.15
/ea

Key Features

Outside Length
42 in
Top Width
2-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420K18
Zoro #
G816199322
UPC #
-
Country of Origin
China

Dimensions

Outside Length
42 in
Top Width
2-1/2 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.