Serpentine Belt, K, 2.52in x 87.75in OC, 18 Rib
Mfr # 870K18
Zoro # G516199639
product price: $65.99
/eaKey Features
Outside Length
87 in
Top Width
2-1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
870K18
Zoro #
G516199639
UPC #
-
Country of Origin
China
Dimensions
Outside Length
87 in
Top Width
2-1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.