Serpentine Belt, K, 2.80in x 34.35in OC, 20 Rib
Mfr # 336K20
Zoro # G316199716
product price: $23.65
/eaKey Features
Outside Length
33-3/5 in
Top Width
2-4/5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
336K20
Zoro #
G316199716
UPC #
-
Country of Origin
China
Dimensions
Outside Length
33-3/5 in
Top Width
2-4/5 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.