Serpentine Belt, K, 3.36in x 107.75in OC, 24 Rib
Mfr # 1070K24
Zoro # G316204359
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Outside Length
107 in
Top Width
3-1/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1070K24
Zoro #
G316204359
UPC #
-
Country of Origin
China
Dimensions
Outside Length
107 in
Top Width
3-1/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.