Serpentine Belt, K, 3.78in x 88.75in OC, 27 Rib
Mfr # 880K27
Zoro # G816183277
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Outside Length
88 in
Top Width
3-7/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880K27
Zoro #
G816183277
UPC #
-
Country of Origin
China
Dimensions
Outside Length
88 in
Top Width
3-7/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.