Shop D&D
See all product information
Create Account
Serpentine Belt, K, 4.48in x 60.25in OC, 32 Rib
Mfr # 595K32
Zoro # G116201725
product price:Â $72.35
/eaKey Features
Top Width
4-1/2 in
Outside Length
59-1/2 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
595K32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
595K32
Zoro #
G116201725
UPC #
-
Country of Origin
China
Dimensions
Top Width
4-1/2 in
Outside Length
59-1/2 in
Details
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
595K32
V-Belt Section
K
Number of Ribs
32
Item
V-Belt
Standards
RMA
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.