Serpentine Belt, K, 4.48in x 66.55in OC, 32 Rib
Mfr # 658K32
Zoro # G216199540
product price: $74.15
/eaKey Features
Outside Length
65-4/5 in
Top Width
4-1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658K32
Zoro #
G216199540
UPC #
-
Country of Origin
China
Dimensions
Outside Length
65-4/5 in
Top Width
4-1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.