Serpentine Belt, K, 5.74in x 24.75in OC, 41 Rib
Mfr # 240K41
Zoro # G216197577
product price: $34.65
/eaKey Features
Outside Length
24 in
Top Width
5-3/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240K41
Zoro #
G216197577
UPC #
-
Country of Origin
China
Dimensions
Outside Length
24 in
Top Width
5-3/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.