Shop D&D
See all product information
Create Account
Serpentine Belt, K, 5.88in x 60.75in OC, 42 Rib
Mfr # 600K42
Zoro # G816201698
product price:Â $95.79
/eaKey Features
Top Width
5-7/8 in
Material
Rubber
Standards
RMA
Industry Number
600K42
Belt Series
Dura-Prime Rib Pro Serpentine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600K42
Zoro #
G816201698
UPC #
-
Country of Origin
China
Dimensions
Top Width
5-7/8 in
Outside Length
60-3/4 in
Details
Material
Rubber
Standards
RMA
Industry Number
600K42
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
K
Reinforcing Cord Material
Polyester
Number of Ribs
42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.