Shop D&D
See all product information
Create Account
Serpentine Belt, K, 8.96in x 89.25in OC, 64 Rib
Mfr # 885K64
Zoro # G916186970
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 in
Material
Rubber
Industry Number
885K64
Number of Ribs
64
V-Belt Section
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
885K64
Zoro #
G916186970
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 in
Outside Length
89-1/4 in
Details
Material
Rubber
Industry Number
885K64
Number of Ribs
64
V-Belt Section
K
Standards
RMA
Reinforcing Cord Material
Polyester
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.