Shop D&D
See all product information
Create Account
Serpentine Belt, K, 9.24in x 29.25in OC, 66 Rib
Mfr # 285K66
Zoro # G116187074
product price:Â $71.55
/eaKey Features
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
K
Industry Number
285K66
Number of Ribs
66
Top Width
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285K66
- Zoro #
- G116187074
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9-1/4 in
- Outside Length
- 29-1/4 in
Details
- Item
- V-Belt
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- K
- Industry Number
- 285K66
- Number of Ribs
- 66
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.