Shop D&D
See all product information
Create Account
Serpentine Belt, K, 9.38in x 116.75in OC, 67 Rib
Mfr # 1160K67
Zoro # G116199855
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-3/8 in
Material
Rubber
Industry Number
1160K67
V-Belt Section
K
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1160K67
Zoro #
G116199855
UPC #
-
Country of Origin
China
Dimensions
Top Width
9-3/8 in
Outside Length
116-3/4 in
Details
Material
Rubber
Item
V-Belt
Industry Number
1160K67
V-Belt Section
K
Standards
RMA
Number of Ribs
67
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.