Shop D&D
See all product information
Create Account
Serpentine Belt, K, 9.38in x 43.25in OC, 67 Rib
Mfr # 425K67
Zoro # G616183644
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-3/8 in
Material
Rubber
Industry Number
425K67
V-Belt Section
K
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
425K67
Zoro #
G616183644
UPC #
-
Country of Origin
China
Dimensions
Top Width
9-3/8 in
Outside Length
43-1/4 in
Details
Material
Rubber
Industry Number
425K67
V-Belt Section
K
Reinforcing Cord Material
Polyester
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
67
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.