Shop D&D
See all product information
Create Account
Serpentine Belt, K, 9.38in x 55.45in OC, 67 Rib
Mfr # 547K67
Zoro # G816190961
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-3/8 in
Material
Rubber
Reinforcing Cord Material
Polyester
Industry Number
547K67
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547K67
- Zoro #
- G816190961
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9-3/8 in
- Outside Length
- 55.45 in
Details
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Item
- V-Belt
- Industry Number
- 547K67
- Standards
- RMA
- Number of Ribs
- 67
- V-Belt Section
- K
- Belt Series
- Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.