Zoro Homepage

Serpentine Belt, KE, 0.56in x 46.75in OC, 4 Rib

  • Mfr # 460K4E

  • Zoro # G716184558


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Outside Length
46 in
Top Width
5/9 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460K4E
Zoro #
G716184558
UPC #
199453015645
Country of Origin
China

Dimensions

Outside Length
46 in
Top Width
5/9 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.