Serpentine Belt, KE, 0.84in x 64.75in OC, 6 Rib
Mfr # 640K6E
Zoro # G416194796
product price: $13.55
/eaKey Features
Outside Length
64 in
Top Width
5/6 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640K6E
Zoro #
G416194796
UPC #
199453015836
Country of Origin
China
Dimensions
Outside Length
64 in
Top Width
5/6 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.