Zoro Homepage

Serpentine Belt, KE, 0.84in x 95.75in OC, 6 Rib

  • Mfr # 950K6E

  • Zoro # G016199290


product price: $26.65
/ea

Key Features

Outside Length
95 in
Top Width
5/6 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950K6E
Zoro #
G016199290
UPC #
199453016345
Country of Origin
China

Dimensions

Outside Length
95 in
Top Width
5/6 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.