Shop D&D
See all product information
Create Account
Serpentine Belt, KE, 1.12in x 78.25in OC, 8 Rib
Mfr # 775K8E
Zoro # G516188428
product price:Â $23.59
/eaKey Features
Top Width
1-1/8 in
Outside Length
77-1/2 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
775K8E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 775K8E
- Zoro #
- G516188428
- UPC #
- 199453016055
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/8 in
- Outside Length
- 77-1/2 in
Details
- Material
- Rubber
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Industry Number
- 775K8E
- Item
- V-Belt
- V-Belt Section
- K
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 8
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.