Serpentine Belt, KE, 1.4in x 32.25in OC, 10 Rib
Mfr # 315K10E
Zoro # G316185788
product price: $11.15
/eaKey Features
Outside Length
31-1/2 in
Top Width
1-2/5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315K10E
Zoro #
G316185788
UPC #
199453015478
Country of Origin
China
Dimensions
Outside Length
31-1/2 in
Top Width
1-2/5 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.