Serpentine Belt, KE, 1.68in x 82.25in OC, 12 Rib
Mfr # 815K12E
Zoro # G416195618
product price: $34.45
/eaKey Features
Outside Length
81-1/2 in
Top Width
1-2/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815K12E
Zoro #
G416195618
UPC #
199453016161
Country of Origin
China
Dimensions
Outside Length
81-1/2 in
Top Width
1-2/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.