Serpentine Belt, KE, 2.24in x 31.75in OC, 16 Rib
Mfr # 310K16E
Zoro # G016195476
product price: $17.45
/eaKey Features
Outside Length
31 in
Top Width
2-1/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310K16E
Zoro #
G016195476
UPC #
199453015461
Country of Origin
China
Dimensions
Outside Length
31 in
Top Width
2-1/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.