Shop D&D
See all product information
Create Account
Serpentine Belt, L, 10.72in x 39.5in PL, 57 Rib
Mfr # 395L57
Zoro # G716195585
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Top Width
10-5/7 in
Material
Rubber
V-Belt Section
L
Number of Ribs
57
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
395L57
Zoro #
G716195585
UPC #
-
Country of Origin
China
Dimensions
Top Width
10-5/7 in
Outside Length
39-1/2 in
Details
Material
Rubber
V-Belt Section
L
Number of Ribs
57
Standards
RMA
Item
V-Belt
Industry Number
395L57
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.