Shop D&D
See all product information
Create Account
Serpentine Belt, L, 18.61in x 134in PL, 99 Rib
Mfr # 1340L99
Zoro # G116205303
product price:Â $1,140.99
/ea
Free Shipping & Returns
Key Features
Top Width
18-3/5 in
Material
Rubber
Industry Number
1340L99
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1340L99
Zoro #
G116205303
UPC #
-
Country of Origin
China
Dimensions
Top Width
18-3/5 in
Outside Length
134 in
Details
Material
Rubber
Industry Number
1340L99
Belt Series
Dura-Prime Rib Pro Serpentine
Item
V-Belt
Number of Ribs
99
V-Belt Section
L
Reinforcing Cord Material
Polyester
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.