Shop D&D
See all product information
Create Account
Serpentine Belt, L, 18.81in x 158.5in PL, 99 RIB
Mfr # 1585L99-RIB
Zoro # G816195386
product price:Â $681.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-2/5 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
99
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1585L99-RIB
Zoro #
G816195386
UPC #
199453014891
Country of Origin
China
Dimensions
Top Width
9-2/5 in
Outside Length
158-1/2 in
Details
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
99
Standards
RMA
Reinforcing Cord Material
Polyester
Item
V-Belt
Industry Number
1585L99-RIB
V-Belt Section
L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.