Serpentine Belt, M, 18.5in x 118.5in PL, 50 Rib
Mfr # 1185M50
Zoro # G116203217
product price: $2,157.99
/ea
Free Shipping & Returns
Key Features
Outside Length
118-1/2 in
Top Width
18-2/5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1185M50
Zoro #
G116203217
UPC #
-
Country of Origin
China
Dimensions
Outside Length
118-1/2 in
Top Width
18-2/5 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.