Serpentine Belt, MK, 5.18in x 94in PL, 14 Rib
Mfr # 940MK14
Zoro # G716197428
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Outside Length
94 in
Top Width
5-1/7 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940MK14
Zoro #
G716197428
UPC #
199453016420
Country of Origin
China
Dimensions
Outside Length
94 in
Top Width
5-1/7 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.