Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPB2160 VBelt, SPB, 163 x 2160mm PL

  • Mfr # SPB2160

  • Zoro # G108309484


product price: $18.99
/ea

Key Features

Length MM
2160 mm
Top Width
16.3 mm
Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB2160
Zoro #
G108309484
UPC #
190859996095
Country of Origin
Hong Kong

Dimensions

Length MM
2160 mm
Top Width
16.3 mm
Height
13 mm

Details

Item
Metric V-Belt

Description

DD DURAPRIME METRIC belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME METRIC Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.