Shop D&D
See all product information
Create Account
SPBK4550 VBelt, SPBK, 163 x 4550mm PL
Mfr # SPBK4550
Zoro # G808305922
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Prime Metric
Outside Length
4550 mm
Top Width
17 mm
V-Belt Section
SPB
Industry Number
SPBK4550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPBK4550
Zoro #
G808305922
UPC #
190859958239
Country of Origin
Hong Kong
Dimensions
Outside Length
4550 mm
Top Width
17 mm
Thickness
13 mm
Details
Belt Series
Dura-Prime Metric
V-Belt Section
SPB
Industry Number
SPBK4550
Material
Synthetic Rubber
Standards
RMA
Number of Ribs
1
Reinforcing Cord Material
Aramid
Item
Metric V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.