Shop D&D
See all product information
Create Account
SPBK7100 VBelt, SPBK, 163 x 7100mm PL
Mfr # SPBK7100
Zoro # G908306171
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Prime Metric
V-Belt Section
SPB
Industry Number
SPBK7100
Number of Ribs
1
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPBK7100
- Zoro #
- G908306171
- UPC #
- 190859120346
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 17 mm
- Outside Length
- 7100 mm
- Thickness
- 13 mm
Details
- Item
- Metric V-Belt
- Belt Series
- Dura-Prime Metric
- V-Belt Section
- SPB
- Industry Number
- SPBK7100
- Number of Ribs
- 1
- Material
- Synthetic Rubber (SBR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.