Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPC1930 Metric V-Belt, 76 in Outside Length, 22 mm Top Width

  • Mfr # SPC1930

  • Zoro # G016194264


product price: $27.75
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC1930
Outside Length
76 in
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC1930
Zoro #
G016194264
UPC #
199453065053
Country of Origin
China

Dimensions

Outside Length
76 in
Top Width
22 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC1930
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.