Shop D&D
See all product information
Create Account
SPZ3180 VBelt, SPZ, 97 x 3180mm PL
Mfr # SPZ3180
Zoro # G708309686
product price:Â $14.35
/eaKey Features
Material
Synthetic Rubber
Number of Ribs
1
Belt Series
Dura-Prime Metric
Outside Length
3180 mm
V-Belt Section
SPZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPZ3180
Zoro #
G708309686
UPC #
190859996194
Country of Origin
Hong Kong
Dimensions
Outside Length
3180 mm
Top Width
10 mm
Thickness
8 mm
Details
Material
Synthetic Rubber
Number of Ribs
1
Item
Metric V-Belt
Belt Series
Dura-Prime Metric
V-Belt Section
SPZ
Industry Number
SPZ3180
Standards
RMA
Reinforcing Cord Material
Polyester
Description
DD DURAPRIME METRIC belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME METRIC Belts are manufactured using the latest in belt technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.