Shop D&D
See all product information
Create Account
TB129 Timing Belt, TB, 28 x 18288mm PL T192
Mfr # TB129
Zoro # G408295418
product price:Â $37.99
/eaKey Features
Belt Trade Size
TB
Industry Number
TB129
Pitch Length
18288 mm
Number of Teeth
192
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB129
Zoro #
G408295418
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
TB
Pitch Length
18288 mm
Details
Item
Timing Belt
Industry Number
TB129
Number of Teeth
192
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.