Shop D&D
See all product information
Create Account
Timing Belt, 129 Teeth, 10477 mm Wide, TB294
- Mfr # TB294
- Zoro # G708294067
product price:Â
$
22.15
/ea
Key Features
Belt Trade Size
TB
Industry Number
TB294
Pitch Length
10477 mm
Number of Teeth
129
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB294
- Zoro #
- G708294067
- UPC #
- 190859656869
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- TB294
- Number of Teeth
- 129
- Reinforcing Cord Material
- Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.