Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14M, 350mm x 1540mm PL, 110T

  • Mfr # 1540-14M-350

  • Zoro # G716185401


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
13-7/9 in
Material
Fiberglass
Outside Length
60-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540-14M-350
Zoro #
G716185401
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
13-7/9 in
Outside Length
60-5/8 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.