Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 40mm x 1190mm PL, 85T
Mfr # 1190-14M-40E
Zoro # G816203838
product price:Â $58.65
/eaKey Features
Belt Trade Size
14M
Industry Number
1190-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1190-14M-40E
Zoro #
G816203838
UPC #
199453043938
Country of Origin
China
Dimensions
Belt Trade Size
14M
Top Width
40 mm
Pitch Length
1190 mm
Outside Length
46-6/7 in
Details
Item
Timing Belt
Industry Number
1190-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
85
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.