Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 40mm x 1778mm PL, 127T
Mfr # 1778-14M-40E
Zoro # G116183557
product price:Â $87.59
/eaKey Features
Belt Trade Size
14M
Industry Number
1778-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1778-14M-40E
Zoro #
G116183557
UPC #
199453044270
Country of Origin
China
Dimensions
Belt Trade Size
14M
Top Width
40 mm
Pitch Length
1778 mm
Outside Length
70 in
Details
Item
Timing Belt
Industry Number
1778-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
127
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.