Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 40mm x 2198mm PL, 157T
Mfr # 2198-14M-40E
Zoro # G816186841
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Top Width
40mm
Belt Material
Chloroprene Polymer
Outside Length
86-1/2 in
Number of Teeth
157
Pitch Length
2198 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2198-14M-40E
Zoro #
G816186841
UPC #
199453043594
Country of Origin
China
Dimensions
Top Width
40mm
Outside Length
86-1/2 in
Pitch Length
2198 mm
Belt Trade Size
14M
Details
Belt Material
Chloroprene Polymer
Number of Teeth
157
Industry Number
2198-14M-40E
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
14 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.