Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 40mm x 3150mm PL, 225T
Mfr # 3150-14M-40E
Zoro # G916184273
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
124 in
Top Width
40mm
Pitch
14 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3150-14M-40E
Zoro #
G916184273
UPC #
199453044843
Country of Origin
China
Dimensions
Outside Length
124 in
Top Width
40mm
Pitch Length
3150 mm
Belt Trade Size
14M
Details
Belt Material
Chloroprene Polymer
Pitch
14 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
225
Tooth Shape
Curvilinear
Industry Number
3150-14M-40E
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.