Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 440mm x 1960mm PL, 140T
Mfr # 1960-14M-440E-SLV
Zoro # G716192706
product price:Â $1,062.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
1960-14M-440E-SLV
Top Width
440mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1960-14M-440E-SLV
Zoro #
G716192706
UPC #
199453044461
Country of Origin
China
Dimensions
Top Width
440mm
Belt Trade Size
14M
Pitch Length
1960 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
1960-14M-440E-SLV
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.